Zoro Homepage

Calumet 5 Light Chandelier, Mate Black + Polished Nickel

  • Mfr # 814-5MB-PN

  • Zoro # G205835527


product price: $472.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
35
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Style
Architectural, Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-5MB-PN
Zoro #
G205835527
UPC #
685659156669
Country of Origin
China

Dimensions

Width
18"
Length
30"
Height
16.5"
Cord/Wire Length
110 in
Canopy Dimensions
6-3/4 in x 6-3/4 in

Details

Item
Chandelier
Fixture Wattage
35
Finish
Mate Black + Polished Nickel
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Style
Architectural, Contemporary
Series
Calumet
Housing Material
Steel
Color
Mate Black + Polished Nickel
Number of Lights
5
Rated Location
Damp
Bulb Base
GU10

Description

This five-light chandelier from the Calumet collection becomes a favorite in transitional or modern decor, offering up a storied motif borne of Native American tribal lore. A geometric silhouette infuses contemporary energy to this fixture made of matte black finish steel and accented with gleaming polished nickel finish shades that deliver lighting upward and downward. Choose this exceptional light to complete a fresh motif in a kitchen or entertaining space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.