Zoro Homepage

Calumet 5 Light Chandelier, Matte Black & Olde Brass

  • Mfr # 814-5MB-OBR

  • Zoro # G105835405


product price: $446.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
35
Color
Matte Black + Olde Brass
Style
Architectural, Contemporary
Standards
CUL/cETLu
Series
Calumet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-5MB-OBR
Zoro #
G105835405
UPC #
685659156676
Country of Origin
China

Dimensions

Length
30"
Height
16.5"
Width
18"
Canopy Dimensions
6-3/4 in x 6-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
35
Finish
Matte Black + Olde Brass
Color
Matte Black + Olde Brass
Style
Architectural, Contemporary
Standards
CUL/cETLu
Series
Calumet
Housing Material
Steel
Dimmable
Yes
Number of Lights
5
Material
Steel
Rated Location
Damp
Bulb Base
GU10

Description

This five-light chandelier from the Calumet collection becomes a favorite in transitional or modern decor, offering up a storied motif borne of Native American tribal lore. A geometric silhouette infuses contemporary energy to this fixture made of matte black finish steel and accented with sleek olde brass finish shades that deliver lighting upward and downward. Choose this exceptional light to complete a fresh motif in a kitchen or entertaining space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.