Cape Harbor Pendant, 3-Light, 18 In.W x 10 In.H, Rubbed Brass/Water hammered

  • Mfr # 7503P18-RB

  • Zoro # G011800078


product price:  $406.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Length
18"
Number of Lights
3
Style
Transitional, Traditional, Coastal, Classical
Collection Name
Cape Harbor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7503P18-RB
Zoro #
G011800078
UPC #
685659185584
Country of Origin
China

Dimensions

Height
10 in
Length
18"
Width
18 in
Canopy Dimensions
5.51"L x 5.51"W
Chain Length
24"
Cord/Wire Length
110"

Details

Number of Lights
3
Style
Transitional, Traditional, Coastal, Classical
Collection Name
Cape Harbor
Shade Material
Glass
Item
Pendant
Finish
Rubbed Brass
Series
Cape Harbor
Standards
CETL
Dimmable
Yes
Lamp Watts
100
Material
Steel
Watts
100 W
Lamp Included
No
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Water Hammered
Shade Finish/Color
Water hammered
Frame Material
Steel
Location Rating
Dry
Frame Finish
Rubbed Brass

Description

Modeling the classic artisan rendition based on a beloved lighthouse motif, this three-light pendant from the Cape Harbor collection adds head-turning elegance. Create ambient lighting in a dining or living space with a fixture suggesting industrial and coastal styles with versatility. Romantic water-hammered glass merges with lush rubbed brass finish steel framing to deliver a tasteful duo of energy and sheer decadence ideal for a modern or transitional setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.