Cayden Chandelier, 11-Light, 24 In.W x 16.75 In.H, Matte Black/Clear + Etched Opal

  • Mfr # 1946P-11R-MB

  • Zoro # G311799539


product price:  $1,986.00
/ea
Free Shipping & Returns

Key Features

Standards
CETL
Dimmable
Yes
Collection
Cayden
Lamp Watts
60
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1946P-11R-MB
Zoro #
G311799539
UPC #
685659192407
Country of Origin
China

Dimensions

Width
24 in
Height
16.75 in
Cord/Wire Length
170"
Canopy Dimensions
24"L x 24"W

Details

Item
Chandelier
Finish
Matte Black
Standards
CETL
Dimmable
Yes
Collection
Cayden
Lamp Watts
60
Number of Lights
11
Frame Material
Steel
Shade Material
Glass
Location Rating
Damp
Shade Finish/Color
Clear + Etched Opal
Bulb Base
Medium
Bulbs Included
No

Description

Stunning layers create rich dimension and depth for a modern 11-light chandelier. Surrounding each light, an etched opal glass cylinder is overlaid with clear textured glass and finished with a decorative matte black finish cuff, creating a bold look that complements over your dining table or living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.