Cayden Chandelier, 11-Light, 24 In.W x 16.75 In.H, Modern Gold/Clear + Etched Opal

  • Mfr # 1946P-11R-MGLD

  • Zoro # G111799555


product price:  $2,318.00
/ea
Free Shipping & Returns

Key Features

Collection
Cayden
Width
24 in
Standards
CETL
Height
16.75 in
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1946P-11R-MGLD
Zoro #
G111799555
UPC #
685659197174
Country of Origin
China

Dimensions

Width
24 in
Height
16.75 in
Canopy Dimensions
24"L x 24"W
Cord/Wire Length
170"

Details

Item
Chandelier
Finish
Modern Gold
Collection
Cayden
Standards
CETL
Lamp Watts
60
Number of Lights
11
Dimmable
Yes
Bulbs Included
No
Location Rating
Damp
Shade Finish/Color
Clear + Etched Opal
Bulb Base
Medium
Frame Material
Steel
Shade Material
Glass

Description

Stunning layers create rich dimension and depth for a modern 11-light chandelier. Surrounding each light, an etched opal glass cylinder is overlaid with clear textured glass and finished with a decorative modern gold finish cuff, creating a bold look that complements over your dining table or living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.