
Cayden Chandelier, 5-Light, 12 In.W x 16.75 In.H, Brushed Nickel/Clear + Etched Opal
Mfr # 1946P-5R-BN
Zoro # G411800050
product price:Â $918.00
/ea
Free Shipping & Returns
Key Features
Height
16.75 in
Width
12 in
Standards
CETL
Collection
Cayden
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1946P-5R-BN
Zoro #
G411800050
UPC #
685659192490
Country of Origin
China
Dimensions
Height
16.75 in
Width
12 in
Cord/Wire Length
170"
Canopy Dimensions
12"L x 12"W
Details
Item
Chandelier
Finish
Brushed Nickel
Standards
CETL
Number of Lights
5
Collection
Cayden
Dimmable
Yes
Lamp Watts
60
Shade Finish/Color
Clear + Etched Opal
Bulbs Included
No
Location Rating
Damp
Shade Material
Glass
Bulb Base
Medium
Frame Material
Steel
Description
A chic spiral of cylindrical shades creates a compelling silhouette for this modern five-light chandelier. Perfect over a staircase or dining table, the chandelier features a brushed nickel finish canopy and decorative cuffs, which complement etched opal and clear textured glass cylinders that combine to create a stunning display.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.