Cayden Chandelier, 5-Light, 12 In.W x 16.75 In.H, Matte Black/Clear + Etched Opal

  • Mfr # 1946P-5R-MB

  • Zoro # G211799721


product price:  $850.00
/ea
Free Shipping & Returns

Key Features

Lamp Watts
60
Collection
Cayden
Dimmable
Yes
Width
12 in
Height
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1946P-5R-MB
Zoro #
G211799721
UPC #
685659192506
Country of Origin
China

Dimensions

Width
12 in
Height
16.75 in
Cord/Wire Length
170"
Canopy Dimensions
12"L x 12"W

Details

Item
Chandelier
Finish
Matte Black
Lamp Watts
60
Collection
Cayden
Dimmable
Yes
Standards
CETL
Number of Lights
5
Bulb Base
Medium
Shade Finish/Color
Clear + Etched Opal
Shade Material
Glass
Location Rating
Damp
Frame Material
Steel
Bulbs Included
No

Description

A chic spiral of cylindrical shades creates a compelling silhouette for this modern five-light chandelier. Perfect over a staircase or dining table, the chandelier features a matte black finish canopy and decorative cuffs, which complement etched opal and clear textured glass cylinders that combine to create a stunning display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.