
Cayden Chandelier, 5-Light, 12 In.W x 16.75 In.H, Modern Gold/Clear + Etched Opal
Mfr # 1946P-5R-MGLD
Zoro # G211799738
product price:Â $998.00
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Width
12 in
Lamp Watts
60
Collection
Cayden
Height
16.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1946P-5R-MGLD
Zoro #
G211799738
UPC #
685659197228
Country of Origin
China
Dimensions
Width
12 in
Height
16.75 in
Canopy Dimensions
12"L x 12"W
Cord/Wire Length
170"
Details
Item
Chandelier
Finish
Modern Gold
Dimmable
Yes
Lamp Watts
60
Collection
Cayden
Standards
CETL
Number of Lights
5
Bulb Base
Medium
Shade Material
Glass
Location Rating
Damp
Shade Finish/Color
Clear + Etched Opal
Bulbs Included
No
Frame Material
Steel
Description
A chic spiral of cylindrical shades creates a compelling silhouette for this modern five-light chandelier. Perfect over a staircase or dining table, the chandelier features a modern gold finish canopy and decorative cuffs, which complement etched opal and clear textured glass cylinders that combine to create a stunning display.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.