
Cayden Linear Chandelier, 17-Light, 18 In.W x 42 In.L x 16.75 In.H, Brushed Nickel/Clear
Mfr # 1946P-17L-BN
Zoro # G911799489
product price:Â $3,422.00
/ea
Free Shipping & Returns
Key Features
Lamp Watts
60
Standards
CETL
Height
16.75 in
Collection
Cayden
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1946P-17L-BN
Zoro #
G911799489
UPC #
685659192414
Country of Origin
China
Dimensions
Height
16.75 in
Width
18 in
Length
42 in
Cord/Wire Length
170"
Canopy Dimensions
42"L x 18"W
Details
Item
Linear Chandelier
Finish
Brushed Nickel
Lamp Watts
60
Standards
CETL
Number of Lights
17
Collection
Cayden
Dimmable
Yes
Shade Finish/Color
Clear + Etched Opal
Location Rating
Damp
Bulbs Included
No
Bulb Base
Medium
Shade Material
Glass
Frame Material
Steel
Description
Create rich dimension and depth with the tiered design and linear framework of a modern 17-light chandelier. Three rows of lights create a spectacular display, each with a layered shade that begins with an etched opal glass cylinder, adds clear textured glass and is secured with a decorative cuff in a rich brushed nickel finish to match its canopy. Braided cloth cord covers complete the look with fresh elegance, perfect for an island pendant in your kitchen or over a dining table. + Etched Opal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.