Cayden Linear Chandelier, 23-Light, 18in W x 54in L x 16.75in H, Matte Black/Clear + Etched Opal

  • Mfr # 1946P-23L-MB

  • Zoro # G811799268


product price:  $4,082.00
/ea
Free Shipping & Returns

Key Features

Collection
Cayden
Standards
CETL
Width
18 in
Dimmable
Yes
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1946P-23L-MB
Zoro #
G811799268
UPC #
685659192445
Country of Origin
China

Dimensions

Width
18 in
Length
54 in
Height
16.75 in
Canopy Dimensions
54"L x 18"W
Cord/Wire Length
170"

Details

Item
Linear Chandelier
Finish
Matte Black
Collection
Cayden
Standards
CETL
Dimmable
Yes
Lamp Watts
60
Number of Lights
23
Bulb Base
Medium
Frame Material
Steel
Shade Material
Glass
Location Rating
Damp
Bulbs Included
No
Shade Finish/Color
Clear + Etched Opal

Description

Tiered design and exquisite materials highlight a modern 23-light linear chandelier. Three rows of lights create a spectacular display, each with a layered shade that begins with an etched opal glass cylinder, adds clear textured glass and is secured with a decorative cuff in a rich matte black finish to match its canopy. Braided cloth cord covers complete the look with fresh elegance, perfect for an island pendant in your kitchen or over a dining table.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products