
Cayden Linear Chandelier, 5-Light, 4.75in W x 42in L x 16.75in H, Matte Black/Clear, Etched Opal
Mfr # 1946P-5L-MB
Zoro # G811799343
product price:Â $900.00
/ea
Free Shipping & Returns
Key Features
Lamp Watts
60
Width
4.75 in
Standards
CETL
Height
16.75 in
Collection
Cayden
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1946P-5L-MB
Zoro #
G811799343
UPC #
685659192483
Country of Origin
China
Dimensions
Width
4.75 in
Height
16.75 in
Length
42 in
Canopy Dimensions
42"L x 4.75"W
Cord/Wire Length
170"
Details
Item
Linear Chandelier
Finish
Matte Black
Lamp Watts
60
Standards
CETL
Collection
Cayden
Number of Lights
5
Dimmable
Yes
Shade Material
Glass
Bulb Base
Medium
Bulbs Included
No
Shade Finish/Color
Clear + Etched Opal
Frame Material
Steel
Location Rating
Damp
Description
Put a sophisticated spin on an inviting kitchen with this modern five-light island chandelier. In a matte black finish, it boasts a slim canopy and braided cloth covered cords, with a single row of delicate shades. Each features a center cylinder of etched opal glass complemented with clear textured glass that creates dimension and a metal cuff that adds artistry and elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.