Cobalt Billiard, 3-Light, 14.25 In.W x 49.75 In.L x 10 In.H, Modern Gold/Navy Blue

  • Mfr # 152MGLD-MNB

  • Zoro # G011800115


product price:  $456.00
/ea
Free Shipping & Returns

Key Features

Length
49.75 in
Height
10 in
Frame Material
Steel
Frame Finish
Modern Gold
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
152MGLD-MNB
Zoro #
G011800115
UPC #
685659194456
Country of Origin
China

Dimensions

Length
49.75 in
Width
14.25 in
Height
10 in
Cord Length
110"
Chain Length
Rods: 4x24"+4x12"+2x6"+2x3"
Canopy Dimensions
11.81"L x 4.4"W

Details

Item
Billiard
Frame Material
Steel
Frame Finish
Modern Gold
Number of Lights
3
Light Bulb Wattage
100
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Steel
Collection
Cobalt
Shade Finish/Color
Navy Blue
Bulbs Included
No
Location Rating
Dry
Standards
CETL

Description

Conical metal shades bring classic ambiance to a modern three-light billiards light. Its clean-lined frame is perfect over a pool table or gaming space, featuring a modern gold finish that pairs perfectly with the navy blue of its shades. From the Cobalt collection, it offers bright illumination for all types of entertainment pursuits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.