
Cooper Vanity, 1-Light, 25 In.W x 4 In.L x 4.75 In.H, Brushed Nickel/Frosted
Mfr # 1010-25W-BN-LED
Zoro # G311799713
product price:Â $216.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
25 in
Number of Lights
1
Collection Name
Cooper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1010-25W-BN-LED
Zoro #
G311799713
UPC #
685659192605
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
25 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Cooper
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Dimmable
Yes
Lamp Included
Yes
Standards
cETLus
Lamp Watts
25
CRI
90
Location Rating
Damp
LED Delivered Lumen
1780
Shade Finish/Color
Frosted
Bulb Base
LED
Frame Material
Aluminum
LED Source Lumen
2000
Frame Finish
Brushed Nickel
Lumens
1590
Description
Sneak Art Deco inspiration into a stylish one-light vanity light, enhancing contemporary and transitional bath spaces. Aluminum framing with a cool brushed nickel finish includes end caps and a prism-inspired holder, embellishing the rich geometric and complete package of a light fixture with optional color temperature values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.