Shop Z-LITE
See all product information
Create Account
Cordelia Matte Black 8 Light Chandelier
- Mfr # 2016-8MB
- Zoro # G824177428
product price:Â
$
1,099.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
8
Dimmable
Yes
Height
27 in
Fixture Wattage
60 W
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2016-8MB
- Zoro #
- G824177428
- UPC #
- 685659218657
- Country of Origin
- China
Dimensions
- Height
- 27 in
- Width
- 29.25 in
- Length
- 29.25 in
Details
- Number of Lights
- 8
- Item
- Chandelier
- Dimmable
- Yes
- Fixture Wattage
- 60 W
- Material
- Steel
- Series
- Cordelia
- Lamp Base
- Candelabra
- Finish
- Matte Black
- Color
- Black
- Shade Finish
- White
- Shade Material
- Fabric
- Standards
- ETL
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.