Cordelia Modern Gold 12 Light Chandelier
- Mfr # 2016-12MGLD
- Zoro # G724177511
product price:Â
$
2,329.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Fabric
Height
36.5 in
Shade Finish
White
Lamp Base
Candelabra
Finish
Modern Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2016-12MGLD
- Zoro #
- G724177511
- UPC #
- 685659218688
- Country of Origin
- China
Dimensions
- Height
- 36.5 in
- Length
- 48 in
- Width
- 48 in
Details
- Shade Material
- Fabric
- Shade Finish
- White
- Lamp Base
- Candelabra
- Finish
- Modern Gold
- Standards
- ETL
- Number of Lights
- 12
- Material
- Steel
- Color
- Gold
- Item
- Chandelier
- Series
- Cordelia
- Dimmable
- Yes
- Fixture Wattage
- 60 W
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.