Cordon Heritage Brass 3 Light Billiard
- Mfr # 2306-3HBR-PRD
- Zoro # G724177542
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Shade Material
Plastic
Length
57.25 in
Color
Brass
Finish
Heritage Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2306-3HBR-PRD
- Zoro #
- G724177542
- UPC #
- 685659224290
- Country of Origin
- India
- Material
- Steel
- Shade Material
- Plastic
- Color
- Brass
- Finish
- Heritage Brass
- Light Bulb Wattage
- 60 W
- Bulb Base Type
- Medium
- Shade Finish
- Red
- Standard
- CUL/cETLu
- Number of Lights
- 3
- Item
- Billiard
- Series
- Cordon
- Dimmable
- Yes
Dimensions
- Length
- 57.25 in
- Width
- 14 in
- Height
- 14.75 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.