Cordon Heritage Brass 4 Light Billiard
- Mfr # 2306-4HBR-PWH
- Zoro # G424177569
product price:Â
$
557.99
/ea
Free Shipping & Returns
Key Features
Length
81.25 in
Standard
CUL/cETLu
Color
Brass
Number of Lights
4
Finish
Heritage Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2306-4HBR-PWH
- Zoro #
- G424177569
- UPC #
- 685659224580
- Country of Origin
- India
Dimensions
- Length
- 81.25 in
- Width
- 14 in
- Height
- 14.75 in
Details
- Standard
- CUL/cETLu
- Color
- Brass
- Number of Lights
- 4
- Finish
- Heritage Brass
- Light Bulb Wattage
- 60 W
- Dimmable
- Yes
- Item
- Billiard
- Material
- Steel
- Shade Material
- Plastic
- Series
- Cordon
- Shade Finish
- White
- Bulb Base Type
- Medium
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.