Counterpoint Linear Chandelier, 5-Light, 16 In.W x 42 In.L x 10.5 In.H, Matte Black/White

  • Mfr # 495-42L-MB

  • Zoro # G011799181


product price:  $688.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Dimmable
Yes
Length
42 in
Series
Counterpoint
Style
Modern, Transitional, Deco, Metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495-42L-MB
Zoro #
G011799181
UPC #
685659185737
Country of Origin
China

Dimensions

Length
42 in
Height
10.5 in
Width
16 in
Cord/Wire Length
170"
Canopy Dimensions
5.375"L x 7.875"W
Chain Length
Rods: 2x3"+2x6"+4x12"+8x24"

Details

Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Dimmable
Yes
Series
Counterpoint
Style
Modern, Transitional, Deco, Metropolitan
Collection
Counterpoint
Material
Steel
Standards
UL/ CUL Certified
Lamp Watts
60
Number of Lights
5
Rated Location
Dry
Shade Finish
White
Shade Material
Fabric
Bulb Base
Medium
Frame Finish
Matte Black
Frame Material
Steel
Shade Finish/Color
White
Bulbs Included
No
Location Rating
Dry

Description

Smooth silhouetting and a crisp finish contrast embellish a transitional or modern kitchen island or entertaining space with a fixture styled to impress. This five-light island light from the Counterpoint collection offers an understated elegance, blending matte black finish steel framing with a sleek white fabric shade. Its oval silhouette delivers an artisanal invocation of Mid-Century Modern style and a graceful look perfect for any living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.