Counterpoint Pendant, 1-Light, 7.25 In.W x 6.75 In.H, Matte Black/White

  • Mfr # 495P7-MB

  • Zoro # G711799863


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Height
6.75 in
Length
7.25"
Number of Lights
1
Style
Modern, Transitional, Deco, Metropolitan
Collection Name
Counterpoint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495P7-MB
Zoro #
G711799863
UPC #
685659185638
Country of Origin
China

Dimensions

Height
6.75 in
Length
7.25"
Width
7.25 in
Canopy Dimensions
5.125"L x 5.125"W
Cord/Wire Length
110"
Chain Length
Rods: 1x3"+1x6"+6x12"

Details

Number of Lights
1
Style
Modern, Transitional, Deco, Metropolitan
Collection Name
Counterpoint
Shade Material
Fabric
Item
Pendant
Finish
Matte Black
Series
Counterpoint
Material
Steel
Lamp Included
No
Dimmable
Yes
Lamp Watts
60
Watts
60 W
Standards
UL/ CUL Certified
Bulb Base
Medium
Rated Location
Dry
Shade Finish
White
Shade Finish/Color
White
Frame Material
Steel
Frame Finish
Matte Black
Location Rating
Dry

Description

A bold finish contrast and clean style add enough personality to become a focal point in any space when this pendant light serves as a source of accent lighting in a contemporary or transitional setting. From the Counterpoint collection, this cheeky pendant fills the basics with matte black finish steel framing, as a white fabric shade lowers to filter soft light. A circular silhouette speaks to the sassy side of style, delivering character to a dining area, living room, or bedroom hallway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.