Zoro Homepage

Datus 12 Light Chandelier, Polished Nickel & Clear

  • Mfr # 4008-12PN

  • Zoro # G705835829


product price: $1,716.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Height
13"
Color
Polished Nickel
Material
Iron
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008-12PN
Zoro #
G705835829
UPC #
685659158021
Country of Origin
China

Dimensions

Height
13"
Length
43.5"
Width
43.5"
Cord/Wire Length
170 in
Canopy Dimensions
6-1/2 in x 6-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Polished Nickel
Color
Polished Nickel
Material
Iron
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Iron
Series
Datus
Style
Restoration, Urban, Transitional, industrial, Modern
Number of Lights
12
Shade Material
Glass
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Clear

Description

This contemporary twelve-light chandelier from the Datus collection features a slick round silhouette and a sense of simple elegance. Illuminate a foyer, dining area, or main living space with this circular-inspired chandelier featuring solid iron with a sleek polished nickel finish and delicate clear glass cylinders.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.