Zoro Homepage

Dealey 1 Light Mini Pendant, Chrome & Clear

  • Mfr # 6010MP-CH

  • Zoro # G405840819


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Height
9"
Length
6.5"
Width
6.5"
Number of Lights
1
Style
Metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010MP-CH
Zoro #
G405840819
UPC #
685659135947
Country of Origin
China

Dimensions

Height
9"
Length
6.5"
Width
6.5"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Metropolitan
Shade Material
Crystal
Item
Mini Pendant
Finish
Chrome
Standards
ETL/CETL Certified
Series
Dealey
Watts
60
Dimmable
Yes
Material
Steel
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear

Description

Stylish and chic, this hanging ceiling light completes a glamorous theme. Bright chrome streamlines the elongated silhouette with a clean aura, enhanced by crystal accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.