Zoro Homepage

Dennison 12 Light Chandelier, Matte Black

  • Mfr # 4005-12MB

  • Zoro # G305835816


product price: $1,236.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Finish
Matte Black
Color
Matte Black
Width
47.75"
Height
40.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4005-12MB
Zoro #
G305835816
UPC #
685659145281
Country of Origin
China

Dimensions

Width
47.75"
Height
40.5"
Length
47.75"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Color
Matte Black
Number of Lights
12
Housing Material
Iron
Standards
CUL/cETLu
Style
Transitional, Urban, Costal, Rustic Restoration
Dimmable
Yes
Series
Dennison
Material
Iron
Rated Location
Dry
Bulb Base
Candelabra

Description

Palatial elegance offers a charming attitude that illuminates a classic custom space. This twelve-light chandelier adopts a dramatic aesthetic with geometric influence, and shows off a gorgeous Modern Matte Black metal ring frame dotted with candelabra bulb mounts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.