Zoro Homepage

Doma 1 Light Outdoor Light, Black & Water Glass

  • Mfr # 543S-BK

  • Zoro # G505837108


product price: $166.00
/ea
Free Shipping & Returns

Key Features

Width
6.5"
Height
14"
Length
8.75"
Series
Doma
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543S-BK
Zoro #
G505837108
UPC #
685659023022
Country of Origin
China

Dimensions

Width
6.5"
Height
14"
Length
8.75"
Canopy Dimensions
5 in x 8-3/4 in

Details

Item
Outdoor Wall Sconce
Series
Doma
Watts
100
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Number of Lights
1
Rated Location
Wet
Bulb Base
Medium
Dimmable
Yes
Shade Finish
Water Glass
Shade Material
Glass

Description

Traditional and timeless, this small outdoor wall mount combines black cast aluminum hardware with clear water glass for a classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.