Zoro Homepage

Dunbroch 1 Light Outdoor Post Mount Fixture, Black & Clear

  • Mfr # 584PHBR-BK

  • Zoro # G905836909


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
27.75"
Watts
60
Width
8"
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584PHBR-BK
Zoro #
G905836909
UPC #
685659152371
Country of Origin
China

Dimensions

Height
27.75"
Width
8"
Length
8"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Watts
60
Housing Material
Aluminum
Bulb Base Type
Medium
Standards
SGS
Dimmable
Yes
Series
Dunbroch
Number of Lamps
1
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear

Description

Illuminate spacious decks and patio verandas with this modern outdoor post mounted fixture from the Dunbroch collection. Featuring an open, airy rectangular lantern, this outdoor patio fixture can be mounted on railings or landscape posts to cast a soothing glow. This outdoor light fixture also features a striking, dark black aluminum frame, along with a single light set inside a clear glass cylindrical globe, lending a classic, yet contemporary style to any landscape. 5 Year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.