Dunbroch 1 Light Outdoor Post Mount Fixture, Deep Bronze + Outdoor Brass & Clear

  • Mfr # 584PHMS-DBZ-OBS

  • Zoro # G305836165


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Finish
Deep Bronze + Outdoor Brass
Number of Lamps
1
Height
20.25"
Bulb Base Type
Medium
Standards
SGS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584PHMS-DBZ-OBS
Zoro #
G305836165
UPC #
685659152326
Country of Origin
China

Dimensions

Height
20.25"
Length
8"
Width
8"

Details

Item
Outdoor Post Mount Fixture
Finish
Deep Bronze + Outdoor Brass
Number of Lamps
1
Bulb Base Type
Medium
Standards
SGS
Watts
60
Dimmable
Yes
Series
Dunbroch
Housing Material
Aluminum
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear

Description

From the Dunbroch collection comes this elegant, contemporary outdoor post mount, ideal for patio decks and railings. With an open and airy rectangular aluminum lantern, this post mount fixture features a single light fixture in a warm outdoor brass finish, and is sheathed inside a transparent tube-like glass globe that allows the light to disperse evenly across pathways and seating areas. This outdoor light fixture also features a timeless deep bronze finish that suits existing building facade materials and colors schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.