Zoro Homepage

Dunbroch 1 Light Outdoor Wall Sconce, Black & Clear

  • Mfr # 584B-BK

  • Zoro # G605837008


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
24.25"
Length
6.25"
Series
Dunbroch
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584B-BK
Zoro #
G605837008
UPC #
685659152296
Country of Origin
China

Dimensions

Width
8"
Height
24.25"
Length
6.25"
Canopy Dimensions
8 in x 24-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Dunbroch
Watts
60
Finish
Black
Standards
SGS
Housing Material
Aluminum
Shade Finish
Clear
Rated Location
Wet
Shade Material
Glass
Bulb Base
Medium
Dimmable
Yes
Number of Lights
1

Description

Minimal and understated, this modern outdoor wall sconce from the Dunbroch collection makes a wonderful addition to a veranda entertaining area. Its long box-like aluminum frame features three open sides and a black metal finish. Perfect for patios, a single drop down light protected by a clear cylindrical globe casts a soothing glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.