Z-Lite
Ethos 3 Light Vanity, Chrome & Chisel
Mfr # 1923-3V-CH-LED
Zoro # G705834709
Free Shipping & Returns
$358.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.3"
- Width 22"
- Housing Finish Chrome
- Number of Lights 3
- Shade Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC AAA Brite Essential Pen Light with Battery Tray (620-BEPN1AAA-BTB)
- PROGRESS LIGHTING Benton Harbor Collection One-Light Small Wall Lantern with DURASHIELD (P560177-031)
- ILC Replacement for Martin Professional Starflash replacement light bulb lamp (STARFLASH MARTIN PROFESSIONAL)
- WESTINGHOUSE Bulb LED Dimmablemable 4.5W 120V ST15 Filament 2700K Clear E26 Med Base, 6PK (4518620)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- VAXCEL Avenant 3L Vanity French Bronze (W0156)
- ZENITH Med Cabinet Bevel Prism (MM1027)
- FEIT ELECTRIC LED SQ FIXTURE WHT 12"" (71800)
- PROGRESS LIGHTING Arch LED Collection Brushed Nickel Three-Light LED Bath (P300291-009-30)
- PROGRESS LIGHTING Channel Glass 2-Light Bath & Vanity, 75 W, White (P3111-30)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- Z-Lite Vanity Lights