Z-Lite
Ethos 5 Light Vanity, Chrome & Clear
Mfr # 1921-5V-CH-LED
Zoro # G905834424
product price: $590.00
/ea
Free Shipping & Returns
$590.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.3"
- Width 40"
- Housing Finish Chrome
- Number of Lights 5
- Shade Material Glass
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO WORK LIGHT LED SINGLE FIXTURE (BYSL-1512)
- ILC Replacement for Lights OF America Fcl30ex-l-ll (2630b) replacement light bulb lamp (FCL30EX-L-LL (2630B) LIGHTS OF AMERICA)
- LUMAPRO LUMAPRO 0.7W, T1 Miniature Incandescent Light Bulb (7219-10PK)
- EKENA MILLWORK Diamond Architectural Grde PVC Contemporary Ceiling Medallion, 10"W x 6 5/8"H x 3"ID x 3 1/2"C x 1"P (CMP10X6DD-03000)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- FEIT ELECTRIC LED DWNLGHT BW 5-6"" 120W (LEDR56XHO/930CA)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- DWELED Brink 36" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- VAXCEL Avenant 3L Vanity French Bronze (W0156)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- GLOBE ELECTRIC Wall Sconce Hurley Blk (44314)
- Z-Lite Vanity Lights