Zoro Homepage

Euclid 6 Light Chandelier, Olde Brass + Bronze

  • Mfr # 457-6OBR-BRZ

  • Zoro # G705835805


product price: $828.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Width
35.5"
Standards
CUL/cETLu
Dimmable
Yes
Height
38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-6OBR-BRZ
Zoro #
G705835805
UPC #
685659079944
Country of Origin
China

Dimensions

Width
35.5"
Height
38"
Length
35.5"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Olde Brass + Bronze
Standards
CUL/cETLu
Dimmable
Yes
Color
Olde Brass + Bronze
Series
Euclid
Style
contemporary; metropolitan; architectural; linear; geometric
Number of Lights
6
Housing Material
Steel
Material
Steel
Rated Location
Dry
Bulb Base
Candelabra

Description

Invigorating and metropolitan, this six-light chandelier embraces warm finishes of olde brass and bronze as it plays up geometric shapes. Its steel frame shows off a complex structure that offers a sweet view of a candelabra-style bulb mount, delivering a mixed motif aesthetic that dresses up any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.