Zoro Homepage

Euclid 8 Light Island/Billiard, Olde Brass + Bronze

  • Mfr # 457-8L-OBR-BRZ

  • Zoro # G505841914


product price: $850.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Material
Steel
Dimmable
Yes
Housing Material
Steel
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-8L-OBR-BRZ
Zoro #
G505841914
UPC #
685659083729
Country of Origin
China

Dimensions

Height
13"
Length
44"
Width
13"
Canopy Dimensions
20-1/2 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Olde Brass + Bronze
Material
Steel
Dimmable
Yes
Housing Material
Steel
Standards
CUL/cETLu
Series
Euclid
Color
Olde Brass + Bronze
Number of Lights
8
Style
contemporary; metropolitan; architectural; linear; geometric
Bulb Base
Candelabra
Rated Location
Dry

Description

A unique architectural twist brings an inviting glow to a steampunk inspired space with perfect geometry influenced cubes. Bring a stellar sense of agelessness with the industrial inspired olde brass and bronze finishes of this vintage inspired eight-light island or billiard design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.