Fallow 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 565PHBS-SQPM-BK

  • Zoro # G705836116


product price: $554.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
10"
Bulb Base Type
Medium
Standards
CUL/cETLu
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565PHBS-SQPM-BK
Zoro #
G705836116
UPC #
685659081954
Country of Origin
China

Dimensions

Length
10"
Width
10"
Height
24.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Standards
CUL/cETLu
Number of Lamps
1
Dimmable
Yes
Housing Material
Aluminum
Series
Fallow
Watts
100
Rated Location
Wet
Shade Finish
Clear Seedy
Shade Material
Glass

Description

Play up the stylish versatility of modern and traditional that highlights an outdoor setting. Crafted from black finish aluminum and panels of clear seedy glass, this one-light outdoor pier mounted fixture offers the start of a fashionably themed space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.