Zoro Homepage

Fallow 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy

  • Mfr # 565PHBS-BK

  • Zoro # G205836227


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminum
Length
10"
Standards
CUL/cETLu
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565PHBS-BK
Zoro #
G205836227
UPC #
685659079326
Country of Origin
China

Dimensions

Length
10"
Width
10"
Height
21.88"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base Type
Medium
Number of Lamps
1
Series
Fallow
Watts
100
Rated Location
Wet
Shade Finish
Clear Seedy
Shade Material
Glass

Description

Achieve a stylish urban industrial effect as you illuminate an exterior space in style. With beautiful clear seedy glass panels and a charming vintage-era bulb, this black aluminum one-light outdoor post mount fixture completes a fashionable patio or sidewalk setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.