Zoro Homepage

Fontaine 4 Light Pendant, Brushed Nickel & Clear

  • Mfr # 3035P12-BN

  • Zoro # G105840805


product price: $668.00
/ea
Free Shipping & Returns

Key Features

Height
24.5"
Length
13"
Width
13"
Number of Lights
4
Style
Transitional, traditional, coastal, modern, restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3035P12-BN
Zoro #
G105840805
UPC #
685659172270
Country of Origin
China

Dimensions

Height
24.5"
Length
13"
Width
13"
Canopy Dimensions
5.1 in x 5.1 in
Cord/Wire Length
110 in

Details

Number of Lights
4
Style
Transitional, traditional, coastal, modern, restoration
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Series
Fontaine
Material
Steel
Watts
60
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp

Description

This five-light vanity fixture in rubbed brass will add a warm and inviting glow to bathrooms and hallways. It is made of steel with a glass shade that boasts a ripple texture that catches the eye.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.