Zoro Homepage

Forest 1 Light Mini Pendant, Brushed Nickel

  • Mfr # 917MP24-BN-LED

  • Zoro # G905840685


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Height
24"
Length
4.75"
Width
4.75"
Number of Lights
1
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-BN-LED
Zoro #
G905840685
UPC #
685659134100
Country of Origin
China

Dimensions

Height
24"
Length
4.75"
Width
4.75"
Cord/Wire Length
118 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
1
Style
Modern
Shade Material
Steel
Item
Mini Pendant
Finish
Brushed Nickel
Lamp Included
Yes
Color Temperature
3000K
Watts
5
Standards
ETL/CETL Certified
Material
Steel
Series
Forest
Dimmable
Yes
CRI
CRI>80
Delivered Lumens
240
Source Lumens
450
Bulb Base
LED-Integrated
Rated Location
Damp

Description

Sleek and stylish, this hanging pendant light is perfect for an entryway. The brushed nickel finish radiates while streamlining the clean and elongated silhouette with radiance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.