Forest 11 Light Chandelier, Brushed Nickel, 24 In W x 23.75 In H

  • Mfr # 919MP24-11R-BN-LED

  • Zoro # G115558639


product price:  $2,602.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
5W
Dimmable
Yes
Color Temperature
3000K
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
919MP24-11R-BN-LED
Zoro #
G115558639
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Cord Length
180 in
Height
23.75 in
Canopy Dimensions
24" L x 24" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
5W
Dimmable
Yes
Color Temperature
3000K
Number of Lights
11
Shade Material
Steel
Bulb Included
Yes
Style
Modern
CRI
CRI>80
Collection
Forest
Standards
ETL Certified
Shade Color
Brushed Nickel
Sloped Ceiling Compatible
Yes
Bulb Base Type
LED-Integrated
LED Source Lumen
450
Frame Material
Steel
Frame Finish
Brushed Nickel
Location Rating
Damp
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
LED Delivered Lumen
306

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.