Zoro Homepage

Forest 11 Light Island/Billiard, Chrome & Matte White

  • Mfr # 917MP12-WH-LED-11LCH

  • Zoro # G005841957


product price: $1,582.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Material
Steel
Housing Material
Steel
Number of Lights
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-WH-LED-11LCH
Zoro #
G005841957
UPC #
685659138375
Country of Origin
China

Dimensions

Width
9.75"
Height
12"
Length
24"
Canopy Dimensions
24 in x 9-3/4 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Material
Steel
Housing Material
Steel
Number of Lights
11
Lamp Included
Yes
Dimmable
Yes
Standards
ETL/CETL Certified
Series
Forest
Style
Modern
Rated Location
Damp
Delivered Lumens
2640
Color Rendering Index
Greater than 80
Source Lumens
4950
Color Temperature
3000K
Shade Finish
Matte White

Description

Crisp and clean, this eleven-light pendant light looks great in a modern bathroom. The windchime-inspired silhouette is complete with a matte white finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.