Zoro Homepage

Forest 14 Light Island/Billiard, Chrome & Brushed Nickel

  • Mfr # 917MP24-BN-LED-14LCH

  • Zoro # G405841885


product price: $2,843.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Style
Modern
Dimmable
Yes
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-BN-LED-14LCH
Zoro #
G405841885
UPC #
685659139327
Country of Origin
China

Dimensions

Height
24"
Length
32.25"
Width
9.75"
Cord/Wire Length
118 in
Canopy Dimensions
32-1/4 in x 9-3/4 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Style
Modern
Dimmable
Yes
Material
Steel
Lamp Included
Yes
Standards
ETL/CETL Certified
Series
Forest
Number of Lights
14
Housing Material
Steel
Color Rendering Index
Greater than 80
Rated Location
Damp
Source Lumens
6300
Shade Finish
Brushed Nickel
Color Temperature
3000K
Delivered Lumens
3360

Description

This fourteen-light pendant light features a radiant finish over a sleek and clean frame. Celebrate modern brilliance with shiny brushed nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.