Zoro Homepage

Forest 14 Light Island/Billiard, Chrome & Matte Black

  • Mfr # 917MP24-MB-LED-14LCH

  • Zoro # G705841875


product price: $2,285.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Standards
ETL/CETL Certified
Lamp Included
Yes
Number of Lights
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-MB-LED-14LCH
Zoro #
G705841875
UPC #
685659139204
Country of Origin
China

Dimensions

Width
9.75"
Height
24"
Length
32.25"
Cord/Wire Length
118 in
Canopy Dimensions
32-1/4 in x 9-3/4 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Standards
ETL/CETL Certified
Lamp Included
Yes
Number of Lights
14
Series
Forest
Housing Material
Steel
Style
Modern
Dimmable
Yes
Material
Steel
Shade Finish
Matte Black
Rated Location
Damp
Color Temperature
3000K
Source Lumens
6300
Color Rendering Index
Greater than 80
Delivered Lumens
3360

Description

Dress up a dining room with the sleek, windchime-inspired silhouette of this fourteen-light pendant light. Boasting a matte black finish, the elongated lines of the modern frame create a stunning centerpiece above a bountiful dinner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.