Zoro Homepage

Forest 14 Light Island/Billiard, Chrome & Matte White

  • Mfr # 917MP24-WH-LED-14LCH

  • Zoro # G305841923


product price: $2,284.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Material
Steel
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-WH-LED-14LCH
Zoro #
G305841923
UPC #
685659138962
Country of Origin
China

Dimensions

Length
32.25"
Height
24"
Width
9.75"
Cord/Wire Length
118 in
Canopy Dimensions
32-1/4 in x 9-3/4 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Material
Steel
Standards
ETL/CETL Certified
Lamp Included
Yes
Series
Forest
Dimmable
Yes
Style
Modern
Number of Lights
14
Shade Finish
Matte White
Color Temperature
3000K
Color Rendering Index
Greater than 80
Rated Location
Damp
Delivered Lumens
3360
Source Lumens
6300

Description

Matte white from this fourteen-light pendant light creates a crisp look in any modern space. The windchime-inspired silhouette is full of refined and sophisticated details.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.