Zoro Homepage

Forest 14 Light Island/Billiard, Chrome & Pearl Black

  • Mfr # 917MP24PBL-LED-14LCH

  • Zoro # G305841947


product price: $3,011.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Style
Modern
Lamp Included
Yes
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24PBL-LED-14LCH
Zoro #
G305841947
UPC #
685659139082
Country of Origin
China

Dimensions

Height
24"
Width
9.75"
Length
32.25"
Cord/Wire Length
118 in
Canopy Dimensions
32-1/4 in x 9-3/4 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Style
Modern
Lamp Included
Yes
Dimmable
Yes
Number of Lights
14
Standards
ETL/CETL Certified
Series
Forest
Housing Material
Steel
Material
Steel
Color Temperature
3000K
Rated Location
Damp
Delivered Lumens
3360
Source Lumens
6300
Color Rendering Index
Greater than 80
Shade Finish
Pearl Black

Description

Dress up a modern living or dining room with this fourteen-light pendant light, full of rich hues and clean lines. Pearl black refines while elevating the windchime-inspired silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.