Zoro Homepage

Forest 2 Light Wall Sconce, Pearl Black & Pearl Black

  • Mfr # 917S-PBL-LED

  • Zoro # G305841138


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Height
14"
Width
3"
Dimmable
Yes
Finish
Pearl Black
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917S-PBL-LED
Zoro #
G305841138
UPC #
685659134148
Country of Origin
China

Dimensions

Height
14"
Width
3"
Length
3"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Dimmable
Yes
Finish
Pearl Black
Item
Wall Sconce
Housing Material
Steel
Series
Forest
Lamp Watts
5
Standards
ETL/CETL Certified
Lamp Included
Yes
Bulb Base
LED-Integrated
Rated Location
Damp
Delivered Lumens
500
Source Lumens
900
Style
Modern
Number of Lights
2
Color Rendering Index
Greater than 80
Color Temperature
3000K
Frame Material
Steel

Description

Stunning in a hallway or bathroom, this metal wall sconce is complete with an elongated tube. The pearl black finish is dressed up with a dimmable glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.