Zoro Homepage

Forest 4 Light Island/Billiard, Chrome & Brushed Nickel

  • Mfr # 917MP24-BN-LED-4SCH

  • Zoro # G805841898


product price: $832.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Style
Modern
Series
Forest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-BN-LED-4SCH
Zoro #
G805841898
UPC #
685659139259
Country of Origin
China

Dimensions

Width
9.5"
Height
24"
Length
9.5"
Canopy Dimensions
9-1/2 in x 9-1/2 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Style
Modern
Series
Forest
Dimmable
Yes
Lamp Included
Yes
Material
Steel
Standards
ETL/CETL Certified
Number of Lights
4
Shade Finish
Brushed Nickel
Color Rendering Index
Greater than 80
Rated Location
Damp
Color Temperature
3000K
Delivered Lumens
960
Source Lumens
1800

Description

Radiant brushed nickel makes this four-light pendant light perfect for a modern bathroom. Complete with a windchime-inspired silhouette, the clean lines boast a sleek feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.