Zoro Homepage

Forest 4 Light Island/Billiard, Chrome & Pearl Black

  • Mfr # 917MP24-PBL-LED-4SCH

  • Zoro # G305841909


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Lamp Included
Yes
Number of Lights
4
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-PBL-LED-4SCH
Zoro #
G305841909
UPC #
685659139013
Country of Origin
China

Dimensions

Height
24"
Length
9.5"
Width
9.5"
Cord/Wire Length
118 in
Canopy Dimensions
9-1/2 in x 9-1/2 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Lamp Included
Yes
Number of Lights
4
Standards
ETL/CETL Certified
Style
Modern
Dimmable
Yes
Material
Steel
Series
Forest
Housing Material
Steel
Shade Finish
Pearl Black
Delivered Lumens
960
Color Rendering Index
Greater than 80
Source Lumens
1800
Rated Location
Damp
Color Temperature
3000K

Description

Instantly elevate a small dining room with the sleek, modern style of this four-light pendant light. Pearl black elongated while the open frame charms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.