Forest 7 Light Chandelier, Brushed Nickel, 18 In W x 12 In H

  • Mfr # 919MP12-7R-BN-LED

  • Zoro # G515558536


product price:  $1,364.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
5W
Height
12 in
Width
18 in
Number of Lights
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919MP12-7R-BN-LED
Zoro #
G515558536
UPC #
-
Country of Origin
China

Dimensions

Height
12 in
Width
18 in
Cord Length
180 in
Length
18 in
Canopy Dimensions
18" L x 18" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
5W
Number of Lights
7
Shade Material
Steel
Color Temperature
3000K
Dimmable
Yes
Shade Color
Brushed Nickel
Standards
ETL Certified
Style
Modern
Collection
Forest
Bulb Included
Yes
CRI
CRI>80
LED Source Lumen
450
Frame Material
Steel
Sloped Ceiling Compatible
Yes
Frame Finish
Brushed Nickel
Bulb Base Type
LED-Integrated
Location Rating
Damp
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
LED Delivered Lumen
306

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.