Zoro Homepage

Forest 9 Light Island/Billiard, Chrome & Brushed Nickel

  • Mfr # 917MP12-BN-LED-9SCH

  • Zoro # G005841889


product price: $1,521.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Lamp Included
Yes
Standards
ETL/CETL Certified
Series
Forest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-BN-LED-9SCH
Zoro #
G005841889
UPC #
685659138702
Country of Origin
China

Dimensions

Width
14"
Height
12"
Length
14"
Canopy Dimensions
38 in x 38 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Lamp Included
Yes
Standards
ETL/CETL Certified
Series
Forest
Material
Steel
Dimmable
Yes
Number of Lights
9
Housing Material
Steel
Style
Modern
Color Temperature
3000K
Delivered Lumens
2160
Source Lumens
4050
Color Rendering Index
Greater than 80
Shade Finish
Brushed Nickel
Rated Location
Damp

Description

The radiant metallic finish and clean lines from this nine-light pendant light feature a brushed nickel finish. Windchime-inspired, the stylish and elongated shapes on the silhouette create a stunning centerpiece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.