Zoro Homepage

Forest 9 Light Island/Billiard, Chrome & Brushed Nickel

  • Mfr # 917MP24-BN-LED-9SCH

  • Zoro # G105841970


product price: $1,827.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Series
Forest
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-BN-LED-9SCH
Zoro #
G105841970
UPC #
685659139280
Country of Origin
China

Dimensions

Width
14"
Height
24"
Length
14"
Cord/Wire Length
118 in
Canopy Dimensions
38 in x 38 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Series
Forest
Standards
ETL/CETL Certified
Number of Lights
9
Lamp Included
Yes
Dimmable
Yes
Material
Steel
Style
Modern
Shade Finish
Brushed Nickel
Color Rendering Index
Greater than 80
Color Temperature
3000K
Source Lumens
4050
Rated Location
Damp
Delivered Lumens
2160

Description

Celebrate sleek sophistication with this nine-light pendant light in brushed nickel. Elongated in style, the modern silhouette cleans up spaces with metallic radiance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.