Shop Z-LITE
See all product information
Create Account
Fortis Sand Black 3 Light Outdoor Post Mount Fixture
- Mfr # 5031PHXLS-BK
- Zoro # G024177433
product price:Â
$
1,049.99
/ea
Free Shipping & Returns
Key Features
Standards
ETL
Width
12.75 in
Watts
60 W
Housing Material
Aluminum
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5031PHXLS-BK
- Zoro #
- G024177433
- UPC #
- 685659218800
- Country of Origin
- China
Dimensions
- Width
- 12.75 in
- Length
- 12.75 in
- Height
- 32.5 in
Details
- Standards
- ETL
- Item
- Outdoor Post Mount Fixture
- Watts
- 60 W
- Housing Material
- Aluminum
- Dimmable
- Yes
- Number of Lamps
- 3
- Shade Finish
- Clear Ribbed
- Series
- Fortis
- Bulb Base Type
- Medium
- Shade Material
- Glass
- Damp/Wet Rating
- Wet
- Color
- Sand Black
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.