Shop Z-LITE
See all product information
Create Account
Fortis Sand Black 3 Light Outdoor Wall Light
- Mfr # 5031XL-BK
- Zoro # G124177470
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Shade Finish
Clear Ribbed
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Glass
Width
12.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5031XL-BK
- Zoro #
- G124177470
- UPC #
- 685659218763
- Country of Origin
- China
Dimensions
- Width
- 12.75 in
- Length
- 12.25 in
- Height
- 30.75 in
Details
- Shade Finish
- Clear Ribbed
- Bulb Base Type
- Medium
- Dimmable
- Yes
- Shade Material
- Glass
- Number of Lights
- 3
- Item
- Outdoor Wall Light
- Fixture Housing Color
- Sand Black
- Housing Material
- Aluminum
- Watts
- 60 W
- Damp/Wet Rating
- Wet
- Standards
- ETL
- Series
- Fortis
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.