Gannon 3 Light Outdoor Pier Mounted Fixture, 12in. W x 32.5in. H, Black

  • Mfr # 5008PHXLS-SQPM-BK

  • Zoro # G012668677


product price:  $682.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
3
Width
12 in
Height
32.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5008PHXLS-SQPM-BK
Zoro #
G012668677
UPC #
685659198324
Country of Origin
China

Dimensions

Width
12 in
Height
32.5 in

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Number of Lamps
3
Watts
60W
Standards
UL/ CUL Certified
Series
Gannon
Bulb Type
Candelabra
Dimmable
Dimmable
Lens Material
Glass
Location Rating
Wet
Frame Material
Stainless Steel
Shade Finish
Clear Beveled

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Up the curb appeal of your home's exterior with a traditional three-light outdoor pier mount lantern. In Coastal black, it blends a sloping top with an elongated profile, complete with beveled glass panes that create dimension and refined character. Perfect for a deck or dotting a walkway.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.