Gannon 3 Light Outdoor Post Mount Fixture, 10in. W x 26.75in. H, Black

  • Mfr # 5008PHBR-BK

  • Zoro # G012668615


product price:  $424.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
60W
Number of Lamps
3
Series
Gannon
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5008PHBR-BK
Zoro #
G012668615
UPC #
685659192957
Country of Origin
China

Dimensions

Width
10 in
Height
26.75 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Watts
60W
Number of Lamps
3
Series
Gannon
Bulb Type
Candelabra
Standards
UL/ CUL Certified
Dimmable
Dimmable
Lens Material
Glass
Frame Material
Stainless Steel
Location Rating
Wet
Shade Finish
Clear Beveled

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Bring fresh energy to the timeless details of a traditional three-light outdoor post mount fixture with its elongated silhouette. It complements beautifully in every setting, from deck railings to walkways, with a Coastal black finish that's durable and refined. This charming fixture offers bright illumination with three candelabra lights and clear beveled glass panes that add depth and dimension.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.